Zoro Homepage

1, 3-Diaminoguanidine Hydrochloride, 25g

  • Mfr # D1912-25G

  • Zoro # G8048700


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
CH7N5¿HCl
Shelf Life
24 mo
Molecular Weight
125.56 F.W.
Chemical Container Type
Bottle
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1912-25G
Zoro #
G8048700
UPC #
00769433437240
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,3-Diaminoguanidine Hydrochloride
Chemical Formula
CH7N5¿HCl
Shelf Life
24 mo
Molecular Weight
125.56 F.W.
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
36062-19-8
Chemical Container Material
Clear Glass
Container Type
Bottle
Product Type
1,3-Diaminoguanidine Hydrochloride
Container Material
Clear Glass
Shipping Restrictions
HS 2925.29.9000
Form
Powder
Purity
98 %
PubChem CID
9566041
MDL Number
MFCD00012948
REMOVE - Previous PI Node
D
Volume
25 g
Quantity
25

Description

1,3-Diaminoguanidine Hydrochloride, CAS Number 36062-19-8, Molecular Weight 125.56 F.W., Chemical Formula CH7N5�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2925.29.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.