Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum 1, 3-Dichloro-5-Iodobenzene, 25g D1866-25G

1, 3-Dichloro-5-Iodobenzene, 25g (Discontinued)

  • Mfr # D1866-25G
  • Zoro # G7993988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1866-25G
Zoro #
G7993988
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,3-Dichloro-5-Iodobenzene
Molecular Weight
272.89
CAS Number
3032-81-3
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C6H3Cl2I
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

1,3-Dichloro-5-Iodobenzene, CAS Number 3032-81-3, Molecular Weight 272.89, Chemical Formula C6H3Cl2I, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.