Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 3-Diiodo-5, 5-Dimethylhydantoin, 25g

  • Mfr # D3657-25G

  • Zoro # G7921903


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
2232-12-4
Chemical Grade
Reagent
Chemical Container Size
25 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3657-25G
Zoro #
G7921903
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
1,3-Diiodo-5,5-Dimethylhydantoin
Chemical Container Type
Bottle
CAS Number
2232-12-4
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN3085, Oxidizing Solid, Corrosive, n.o.s., 5.1, PG II
Molecular Weight
379.92
Chemical Formula
C5H6I2N2O2
Chemical Container Material
Clear Glass

Description

1,3-Diiodo-5,5-Dimethylhydantoin, CAS Number 2232-12-4, Molecular Weight 379.92, Chemical Formula C5H6I2N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3085, Oxidizing Solid, Corrosive, n.o.s., 5.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.