Zoro Homepage

1, 3-Diiodo-5, 5-Dimethylhydantoin, 5g

  • Mfr # D3657-5G

  • Zoro # G8091111


product price: $135.99
/ea
Free Shipping & Returns

Key Features

CAS Number
2232-12-4
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3085, Oxidizing Solid, Corrosive, n.o.s., 5.1, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3657-5G
Zoro #
G8091111
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
1,3-Diiodo-5,5-Dimethylhydantoin
CAS Number
2232-12-4
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3085, Oxidizing Solid, Corrosive, n.o.s., 5.1, PG II
Chemical Formula
C5H6I2N2O2
Molecular Weight
379.92
Chemical Grade
Reagent

Description

1,3-Diiodo-5,5-Dimethylhydantoin, CAS Number 2232-12-4, Molecular Weight 379.92, Chemical Formula C5H6I2N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3085, Oxidizing Solid, Corrosive, n.o.s., 5.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.