Zoro Homepage

1, 3-Dimethyl-2-Imidazolidinone, 25mL

  • Mfr # D1477-25ML

  • Zoro # G7977562


product price: $45.99
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
25 mL
Chemical Grade
Reagent
Molecular Weight
114.15 F.W.
CAS Number
80-73-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1477-25ML
Zoro #
G7977562
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1,3-Dimethyl-2-Imidazolidinone
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
114.15 F.W.
CAS Number
80-73-9
Chemical Formula
C5H10N2O
Shipping Restrictions
HS 2933.29.9000
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
1,3-Dimethyl-2-Imidazolidinone
Features
Hygroscopic
Form
Liquid
Purity
99 %
Container Material
Clear Glass
Quantity
25
PubChem CID
6661
Volume
25 mL
MDL Number
MFCD00003188
REMOVE - Previous PI Node
D

Description

1,3-Dimethyl-2-Imidazolidinone, CAS Number 80-73-9, Molecular Weight 114.15 F.W., Chemical Formula C5H10N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.29.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.