Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 3-Dioxan-2-One, 5g

  • Mfr # D3821-5G

  • Zoro # G7903852


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
102.09
Chemical Container Type
Bottle
CAS Number
2453-03-4
Shelf Life
24 mo
Chemical Formula
C4H6O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3821-5G
Zoro #
G7903852
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
1,3-Dioxan-2-One
Molecular Weight
102.09
Chemical Container Type
Bottle
CAS Number
2453-03-4
Shelf Life
24 mo
Chemical Formula
C4H6O3
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

1,3-Dioxan-2-One, CAS Number 2453-03-4, Molecular Weight 102.09, Chemical Formula C4H6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.