Zoro Homepage

1, 3-Diphenylpropane, 5mL

  • Mfr # D1412-5ML

  • Zoro # G7940009


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
196.29 F.W.
Chemical Formula
C15H16
Chemical Grade
Reagent
CAS Number
1081-75-0
Chemical Container Size
5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1412-5ML
Zoro #
G7940009
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
1,3-Diphenylpropane
Molecular Weight
196.29 F.W.
Chemical Formula
C15H16
Chemical Grade
Reagent
CAS Number
1081-75-0
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
1,3-Diphenylpropane
Form
Liquid
Purity
95 %
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2902.90.9000
Quantity
5
Volume
5 mL
MDL Number
MFCD00043574
PubChem CID
14125
REMOVE - Previous PI Node
D

Description

1,3-Diphenylpropane, CAS Number 1081-75-0, Molecular Weight 196.29 F.W., Chemical Formula C15H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2902.90.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.