Zoro Homepage
This item is Discontinued.
Spectrum 1, 3-Dipropoxybenzene, 1mL D1362-1ML

1, 3-Dipropoxybenzene, 1mL (Discontinued)

  • Mfr # D1362-1ML
  • Zoro # G7902181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1362-1ML
Zoro #
G7902181
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 mL

Details

Item
1,3-Dipropoxybenzene
Chemical Formula
C12H18O2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
194.27
CAS Number
56106-37-7
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

1,3-Dipropoxybenzene, CAS Number 56106-37-7, Molecular Weight 194.27, Chemical Formula C12H18O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.