Zoro Homepage

1, 4-Di-Tert-Butylbenzene, 25g

  • Mfr # D2111-25G

  • Zoro # G8009692


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Formula
C14H22
Shelf Life
24 mo
Molecular Weight
190.33 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2111-25G
Zoro #
G8009692
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,4-Di-Tert-Butylbenzene
Chemical Container Type
Bottle
Chemical Formula
C14H22
Shelf Life
24 mo
Molecular Weight
190.33 F.W.
Chemical Grade
Reagent
CAS Number
1012-72-2
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
1,4-Di-Tert-Butylbenzene
Shipping Restrictions
HS n.o. 2902.90.3050
Form
Powder
Purity
99 %
Container Material
Clear Glass
Volume
25 g
MDL Number
MFCD00008836
REMOVE - Previous PI Node
D
Quantity
25
PubChem CID
13895

Description

1,4-Di-Tert-Butylbenzene, CAS Number 1012-72-2, Molecular Weight 190.33 F.W., Chemical Formula C14H22, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2902.90.3050

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.