1, 4-Dichloroanthraquinone, 1g
Mfr # D2518-1G
Zoro # G7917021
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
277.1
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
602-25-5
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2518-1G
Zoro #
G7917021
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
1,4-Dichloroanthraquinone
Molecular Weight
277.1
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
602-25-5
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C14H6Cl2O2
Description
1,4-Dichloroanthraquinone, CAS Number 602-25-5, Molecular Weight 277.1, Chemical Formula C14H6Cl2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.