Zoro Homepage

1, 4-Diisopropenylbenzene, 10g

  • Mfr # D1973-10G

  • Zoro # G8090308


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
1605-18-1
Chemical Container Size
10 g
Molecular Weight
158.24 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1973-10G
Zoro #
G8090308
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
1,4-Diisopropenylbenzene
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
1605-18-1
Molecular Weight
158.24 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C12H14
Container Type
Bottle
Application
GC Analysis
Product Type
1,4-Diisopropenylbenzene
Shipping Restrictions
HS n.o. 2902.90.3050
Purity
98 %
Container Material
Clear Glass
Form
Powder
Features
Air Sensitive, Heat Sensitive
MDL Number
MFCD00043637
Quantity
10
PubChem CID
74148
REMOVE - Previous PI Node
D
Storage Temperature
0 to 10 Degrees C
Volume
10 g

Description

1,4-Diisopropenylbenzene, CAS Number 1605-18-1, Molecular Weight 158.24 F.W., Chemical Formula C12H14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2902.90.3050

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.