Zoro Homepage

1, 6-Hexanediol, 500g

  • Mfr # H0099-500G

  • Zoro # G8218642


product price: $59.99
/ea

Key Features

Chemical Formula
C6H14O2
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
500 g
Molecular Weight
118.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0099-500G
Zoro #
G8218642
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
1,6-Hexanediol
Chemical Formula
C6H14O2
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
118.18
Chemical Grade
Reagent
CAS Number
629-11-8
Chemical Container Material
Clear Glass

Description

1,6-Hexanediol, CAS Number 629-11-8, Molecular Weight 118.18, Chemical Formula C6H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.