Zoro Homepage

1, 8-Diazabicyclo(5.4.0)-7-Undecene, 500g

  • Mfr # D1270-500G

  • Zoro # G8047781


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
500 g
CAS Number
6674-22-2
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1270-500G
Zoro #
G8047781
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
1,8-Diazabicyclo[5.4.0]-7-Undecene
Chemical Container Material
Clear Glass
CAS Number
6674-22-2
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
152.24 F.W.
Chemical Formula
C9H16N2
Shipping Restrictions
Class 8, HS 2933.99.9701, PG II, UN3267
Container Type
Bottle
Application
GC Analysis
Product Type
1,8-Diazabicyclo[5.4.0]-7-Undecene
Container Material
Clear Glass
Features
Air Sensitive
Purity
98 %
Form
Liquid
PubChem CID
81184
Quantity
500
MDL Number
MFCD00006930
REMOVE - Previous PI Node
D
Volume
500 g

Description

1,8-Diazabicyclo[5.4.0]-7-Undecene, CAS Number 6674-22-2, Molecular Weight 152.24 F.W., Chemical Formula C9H16N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2933.99.9701, PG II, UN3267

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.