Zoro Homepage

1, 8-Diiodooctane, 25g

  • Mfr # D2158-25G

  • Zoro # G8093397


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
366.02 F.W.
Chemical Formula
C8H16I2
CAS Number
24772-63-2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2158-25G
Zoro #
G8093397
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,8-Diiodooctane
Molecular Weight
366.02 F.W.
Chemical Formula
C8H16I2
CAS Number
24772-63-2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
1,8-Diiodooctane
Features
Air Sensitive, Light Sensitive
Container Material
Clear Glass
Shipping Restrictions
HS 2903.39.2050
Purity
95 %
REMOVE - Previous PI Node
D
MDL Number
MFCD00001106
Quantity
25
PubChem CID
90605
Volume
25 g

Description

1,8-Diiodooctane, CAS Number 24772-63-2, Molecular Weight 366.02 F.W., Chemical Formula C8H16I2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2903.39.2050

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.