Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 8-Diiodooctane, 5g

  • Mfr # D2158-5G

  • Zoro # G7903548


product price: $63.89
/ea

Key Features

Chemical Container Size
5 g
Molecular Weight
366.02 F.W.
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2158-5G
Zoro #
G7903548
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,8-Diiodooctane
Molecular Weight
366.02 F.W.
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
24772-63-2
Chemical Formula
C8H16I2
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
1,8-Diiodooctane
Features
Air Sensitive, Light Sensitive
Container Material
Clear Glass
Purity
95 %
Shipping Restrictions
HS 2903.39.2050
PubChem CID
90605
Quantity
5
MDL Number
MFCD00001106
Volume
5 g
REMOVE - Previous PI Node
D

Description

1,8-Diiodooctane, CAS Number 24772-63-2, Molecular Weight 366.02 F.W., Chemical Formula C8H16I2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2903.39.2050

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.