Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Ethyl-3-Methylimidazolium Bromide, 5g

  • Mfr # E0543-5G

  • Zoro # G7930242


product price: $55.69
/ea

Key Features

Chemical Container Size
5 g
Shelf Life
24 mo
Chemical Formula
C6H11BrN2
Chemical Grade
Reagent
CAS Number
65039-08-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0543-5G
Zoro #
G7930242
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
1-Ethyl-3-Methylimidazolium Bromide
Shelf Life
24 mo
Chemical Formula
C6H11BrN2
Chemical Grade
Reagent
CAS Number
65039-08-9
Chemical Container Material
Clear Glass
Molecular Weight
191.07
Chemical Container Type
Bottle

Description

1-Ethyl-3-Methylimidazolium Bromide, CAS Number 65039-08-9, Molecular Weight 191.07, Chemical Formula C6H11BrN2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.