Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Ethylpyridinium Bromide, 25g

  • Mfr # E0171-25G

  • Zoro # G6674535


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
188.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0171-25G
Zoro #
G6674535
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
1-Ethylpyridinium Bromide
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
188.07
Shelf Life
24 mo
Chemical Formula
C7H10BrN
CAS Number
1906-79-2

Description

1-Ethylpyridinium Bromide, CAS Number 1906-79-2, Molecular Weight 188.07, Chemical Formula C7H10BrN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.