1-Fluoro-4-Iodobenzene, 5g
Mfr # F0237-5G
Zoro # G7969013
product price: $44.19
/eaKey Features
Shelf Life
24 mo
Molecular Weight
222
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0237-5G
Zoro #
G7969013
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 g
Details
Item
1-Fluoro-4-Iodobenzene
Shelf Life
24 mo
Molecular Weight
222
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
352-34-1
Chemical Formula
C6H4FI
Description
1-Fluoro-4-Iodobenzene, CAS Number 352-34-1, Molecular Weight 222, Chemical Formula C6H4FI, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.