Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Fluoronaphthalene, 25g

  • Mfr # F0212-25G

  • Zoro # G8035470


product price: $68.69
/ea

Key Features

Shelf Life
24 mo
Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
321-38-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0212-25G
Zoro #
G8035470
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
1-Fluoronaphthalene
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
321-38-0
Chemical Grade
Reagent
Molecular Weight
146.17
Chemical Formula
C10H7F

Description

1-Fluoronaphthalene, CAS Number 321-38-0, Molecular Weight 146.17, Chemical Formula C10H7F, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.