Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Fluoronaphthalene, 5g

  • Mfr # F0212-5G

  • Zoro # G8028638


product price: $35.69
/ea

Key Features

Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C10H7F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0212-5G
Zoro #
G8028638
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
1-Fluoronaphthalene
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C10H7F
Molecular Weight
146.17
CAS Number
321-38-0
Shelf Life
24 mo

Description

1-Fluoronaphthalene, CAS Number 321-38-0, Molecular Weight 146.17, Chemical Formula C10H7F, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.