Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Formylpiperidine, 500mL

  • Mfr # F0234-500ML

  • Zoro # G7931207


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H11NO
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0234-500ML
Zoro #
G7931207
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
1-Formylpiperidine
Chemical Formula
C6H11NO
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Shelf Life
24 mo
CAS Number
2591-86-8
Chemical Container Material
Clear Glass
Molecular Weight
113.16

Description

1-Formylpiperidine, CAS Number 2591-86-8, Molecular Weight 113.16, Chemical Formula C6H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.