Zoro Homepage

1-Heptadecanol, 25g

  • Mfr # H0018-25G

  • Zoro # G8256810


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Grade
Reagent
Molecular Weight
256.47
Chemical Container Type
Bottle
CAS Number
1454-85-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0018-25G
Zoro #
G8256810
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1-Heptadecanol
Chemical Grade
Reagent
Molecular Weight
256.47
Chemical Container Type
Bottle
CAS Number
1454-85-9
Chemical Container Material
Clear Glass
Chemical Formula
C17H36O
Shelf Life
24 mo

Description

1-Heptadecanol, CAS Number 1454-85-9, Molecular Weight 256.47, Chemical Formula C17H36O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.