Zoro Homepage

1-Heptanol, 25mL

  • Mfr # H0033-25ML

  • Zoro # G8258332


product price: $25.99
/ea

Key Features

CAS Number
111-70-6
Shelf Life
24 mo
Chemical Formula
C7H16O
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0033-25ML
Zoro #
G8258332
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-Heptanol
CAS Number
111-70-6
Shelf Life
24 mo
Chemical Formula
C7H16O
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Molecular Weight
116.2
Chemical Grade
Reagent

Description

1-Heptanol, CAS Number 111-70-6, Molecular Weight 116.2, Chemical Formula C7H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.