Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Heptanol, 500mL

  • Mfr # H0033-500ML

  • Zoro # G8193138


product price: $65.99
/ea

Key Features

Chemical Container Size
500 mL
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Chemical Formula
C7H16O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0033-500ML
Zoro #
G8193138
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
1-Heptanol
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Chemical Formula
C7H16O
CAS Number
111-70-6
Molecular Weight
116.2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

1-Heptanol, CAS Number 111-70-6, Molecular Weight 116.2, Chemical Formula C7H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.