1-Hexadecene, 25mL
Mfr # H0323-25ML
Zoro # G8156211
product price: $35.79
/eaKey Features
Shelf Life
24 mo
CAS Number
629-73-2
Chemical Container Size
25 mL
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0323-25ML
Zoro #
G8156211
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
1-Hexadecene
Shelf Life
24 mo
CAS Number
629-73-2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
224.43
Chemical Container Material
Clear Glass
Chemical Formula
C16H32
Description
1-Hexadecene, CAS Number 629-73-2, Molecular Weight 224.43, Chemical Formula C16H32, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.