1-Hexanesulfonic Acid Sodium Salt, Monohy
- Mfr # H1032-5GM
- Zoro # G8046180
product price:Â
$
79.39
/ea
Key Features
Chemical Formula
C6H14O3SNa x H2O
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Molecular Weight
206.23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1032-5GM
- Zoro #
- G8046180
- UPC #
- -
- Country of Origin
- United States
- Item
- 1-Hexanesulfonic Acid Sodium Salt, Monohydrate
- Chemical Formula
- C6H14O3SNa x H2O
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Lab
- Molecular Weight
- 206.23
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- CAS Number
- 207300-91-2
Dimensions
- Chemical Container Size
- 5 g
Description
1-Hexanesulfonic Acid Sodium Salt, Monohydrate, CAS Number 207300-91-2, Molecular Weight 206.23, Chemical Formula C6H14O3SNa x H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.