Zoro Homepage

1-Hexene, 500mL

  • Mfr # H0121-500ML

  • Zoro # G8232548


product price: $40.79
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Size
500 mL
Chemical Formula
C6H12
Shipping Restrictions
UN2370, 1-Hexene, 3, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0121-500ML
Zoro #
G8232548
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
1-Hexene
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C6H12
Shipping Restrictions
UN2370, 1-Hexene, 3, PG II
Chemical Container Type
Bottle
CAS Number
592-41-6
Molecular Weight
84.16
Shelf Life
24 mo

Description

1-Hexene, CAS Number 592-41-6, Molecular Weight 84.16, Chemical Formula C6H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN2370, 1-Hexene, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.