Zoro Homepage
This item is Discontinued.
Spectrum Chemical 1-Methyl-2-pyrrolidinone, Reagent, ACS-4L M1280-4LTGL

1-Methyl-2-pyrrolidinone, Reagent, ACS-4L (Discontinued)

  • Mfr # M1280-4LTGL
  • Zoro # G8022371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1280-4LTGL
Zoro #
G8022371
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
1-Methyl-2-pyrrolidinone, Reagent, ACS
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Material
Amber Glass
CAS Number
872-50-4
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Formula
C5H9NO
Chemical Container Type
Bottle
Molecular Weight
99.13

Description

1-Methyl-2-pyrrolidinone, Reagent, ACS, CAS Number 872-50-4, Molecular Weight 99.13, Chemical Formula C5H9NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.