1-Pentanesulfonic Acid Sodium Salt, 100g
Mfr # P1043-100GM06
Zoro # G7951303
product price: $481.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
CAS Number
22767-49-3
Molecular Weight
F.W. 192.22
Chemical Formula
C5H11O3SNaH2O
Chemical Grade
HPLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1043-100GM06
Zoro #
G7951303
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 g
Details
Item
1-Pentanesulfonic Acid Sodium Salt, Monohydrate, HPLC Grade
Chemical Container Material
Amber Glass
CAS Number
22767-49-3
Molecular Weight
F.W. 192.22
Chemical Formula
C5H11O3SNaH2O
Chemical Grade
HPLC
Shelf Life
24 mo
Chemical Container Type
Bottle
Description
1-Pentanesulfonic Acid Sodium Salt, Monohydrate, HPLC Grade, CAS Number 22767-49-3, Molecular Weight F.W. 192.22, Chemical Formula C5H11O3SNa�H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.