Zoro Homepage

12-Hydroxystearic Acid, 25g

  • Mfr # H0308-25G

  • Zoro # G8192569


product price: $45.89
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
300.48
CAS Number
106-14-9
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0308-25G
Zoro #
G8192569
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
12-Hydroxystearic Acid
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
300.48
CAS Number
106-14-9
Shelf Life
24 mo
Chemical Formula
C18H36O3
Chemical Grade
Reagent

Description

12-Hydroxystearic Acid, CAS Number 106-14-9, Molecular Weight 300.48, Chemical Formula C18H36O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.