Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum 16-DOXYL-Stearic Acid, 100mg D2399-100MG

16-DOXYL-Stearic Acid, 100mg (Discontinued)

  • Mfr # D2399-100MG
  • Zoro # G8061790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2399-100MG
Zoro #
G8061790
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
16-DOXYL-Stearic Acid
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
384.58
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
53034-38-1
Chemical Formula
C22H42NO4

Description

16-DOXYL-Stearic Acid, CAS Number 53034-38-1, Molecular Weight 384.58, Chemical Formula C22H42NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.