(1R, 2R)-(+)-1, 2-Diphenylethylenediamine
Mfr # D2176-5G
Zoro # G8061827
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C14H16N2
Chemical Container Material
Clear Glass
Molecular Weight
212.3 F.W.
CAS Number
35132-20-8
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2176-5G
Zoro #
G8061827
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
(1R,2R)-(+)-1,2-Diphenylethylenediamine
Chemical Formula
C14H16N2
Chemical Container Material
Clear Glass
Molecular Weight
212.3 F.W.
CAS Number
35132-20-8
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
(1R,2R)-(+)-1,2-Diphenylethylenediamine
Features
Air Sensitive
Form
Powder
Shipping Restrictions
HS n.o. 2921.59.8090
Container Material
Glass
Purity
98 %
Volume
5 g
Quantity
5
REMOVE - Previous PI Node
D
MDL Number
MFCD00082769
PubChem CID
2724998
Description
(1R,2R)-(+)-1,2-Diphenylethylenediamine, CAS Number 35132-20-8, Molecular Weight 212.3 F.W., Chemical Formula C14H16N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.59.8090
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.