Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1S, 2S)-(-)-1, 2-Diphenylethylenediamine

  • Mfr # D2175-5G

  • Zoro # G8073182


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
212.3 F.W.
Chemical Formula
C14H16N2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2175-5G
Zoro #
G8073182
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
(1S,2S)-(-)-1,2-Diphenylethylenediamine
Molecular Weight
212.3 F.W.
Chemical Formula
C14H16N2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
29841-69-8
Chemical Container Type
Bottle
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
(1S,2S)-(-)-1,2-Diphenylethylenediamine
Shipping Restrictions
HS n.o. 2921.59.8090
Container Material
Glass
Features
Air Sensitive
Form
Powder
Purity
98 %
Quantity
5
Volume
5 g
MDL Number
MFCD00082751
REMOVE - Previous PI Node
D
PubChem CID
6931238

Description

(1S,2S)-(-)-1,2-Diphenylethylenediamine, CAS Number 29841-69-8, Molecular Weight 212.3 F.W., Chemical Formula C14H16N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.59.8090

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.