2-(2, 6-Dichloroanilino)Phenylacetic Acid
Mfr # D3748-25G
Zoro # G7913129
product price: $93.19
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
C14H11Cl2NO2
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3748-25G
Zoro #
G7913129
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
25 g
Details
Item
2-(2,6-Dichloroanilino)Phenylacetic Acid
Chemical Container Type
Bottle
Chemical Formula
C14H11Cl2NO2
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Container Material
Clear Glass
CAS Number
15307-86-5
Molecular Weight
296.15
Shelf Life
24 mo
Description
2-(2,6-Dichloroanilino)Phenylacetic Acid, CAS Number 15307-86-5, Molecular Weight 296.15, Chemical Formula C14H11Cl2NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.