2, 2-Dimethylglutaric Acid, 25g
Mfr # D1786-25G
Zoro # G7941217
product price: $683.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
160.17 F.W.
CAS Number
681-57-2
Shelf Life
24 mo
Chemical Formula
C7H12O4
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D1786-25G
Zoro #
G7941217
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
2,2-Dimethylglutaric Acid
Molecular Weight
160.17 F.W.
CAS Number
681-57-2
Shelf Life
24 mo
Chemical Formula
C7H12O4
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Container Type
Bottle
Application
GC Analysis
Product Type
2,2-Dimethylglutaric Acid
Shipping Restrictions
HS n.o. 2917.19.7050
Container Material
Clear Glass
Form
Powder
Purity
98 %
REMOVE - Previous PI Node
D
PubChem CID
12681
Quantity
25
Volume
25 g
MDL Number
MFCD00004197
Description
2,2-Dimethylglutaric Acid, CAS Number 681-57-2, Molecular Weight 160.17 F.W., Chemical Formula C7H12O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2917.19.7050
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.