Zoro Homepage

2, 2'-Dipyridylamine, 25g

  • Mfr # D1200-25G

  • Zoro # G8093309


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
171.2 F.W.
Chemical Grade
Reagent
Chemical Formula
C10H9N3
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1200-25G
Zoro #
G8093309
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,2'-Dipyridylamine
Molecular Weight
171.2 F.W.
Chemical Grade
Reagent
Chemical Formula
C10H9N3
Chemical Container Material
Clear Glass
CAS Number
1202-34-2
Chemical Container Type
Bottle
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
2,2'-Dipyridylamine
Shipping Restrictions
HS 2933.39.9200
Container Material
Clear Glass
Form
Powder
Purity
99 %
PubChem CID
14547
MDL Number
MFCD00006247
Quantity
25
REMOVE - Previous PI Node
D
Volume
25 g

Description

2,2'-Dipyridylamine, CAS Number 1202-34-2, Molecular Weight 171.2 F.W., Chemical Formula C10H9N3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.39.9200

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.