2-(2-Ethoxyethoxy) Ethyl Acetate, 1L
- Mfr # E1023-1LT52
- Zoro # G8076107
product price:Â
$
93.49
/ea
Key Features
Shelf Life
24 mo
Chemical Container Size
1 L
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1023-1LT52
- Zoro #
- G8076107
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-(2-Ethoxyethoxy) Ethyl Acetate
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Lab
- Molecular Weight
- 176.22
- Chemical Formula
- CH3COO(CH2)2O(CH2)2OCH2CH3
- CAS Number
- 112-15-2
- Application
- Commercial
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- 2-(2-Ethoxyethoxy) Ethyl Acetate
- Special Information
- Hygroscopic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Amber Glass
- Features
- Hygroscopic
- Form
- Liquid
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 1 L
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- E
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
2-(2-Ethoxyethoxy) Ethyl Acetate, Concentration Not Applicable, CAS Number 112-15-2, Molecular Weight 176.22, Chemical Formula CH3COO(CH2)2O(CH2)2OCH2CH3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.