Zoro Homepage
This item is Discontinued.
Spectrum 2, 3-Dichlorobenzenethiol, 25g D1903-25G

2, 3-Dichlorobenzenethiol, 25g (Discontinued)

  • Mfr # D1903-25G
  • Zoro # G8023038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1903-25G
Zoro #
G8023038
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,3-Dichlorobenzenethiol
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C6H4Cl2S
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
179.06
CAS Number
17231-95-7

Description

2,3-Dichlorobenzenethiol, CAS Number 17231-95-7, Molecular Weight 179.06, Chemical Formula C6H4Cl2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.