Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 3-Dimethoxy-5-Methyl-1, 4-Benzoquinone

  • Mfr # D1956-1G

  • Zoro # G8056181


product price: $78.39
/ea
Free Shipping & Returns

Key Features

CAS Number
605-94-7
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C9H10O4
Chemical Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1956-1G
Zoro #
G8056181
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
2,3-Dimethoxy-5-Methyl-1,4-Benzoquinone
CAS Number
605-94-7
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C9H10O4
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
182.18 F.W.
Container Type
Bottle
Product Type
2,3-Dimethoxy-5-Methyl-1,4-Benzoquinone
Purity
97 %
Shipping Restrictions
HS 2914.19.0000
Form
Powder
Container Material
Glass
Features
Light Sensitive
MDL Number
MFCD00001595
Quantity
1
Volume
1 g
REMOVE - Previous PI Node
D
PubChem CID
69068

Description

2,3-Dimethoxy-5-Methyl-1,4-Benzoquinone, CAS Number 605-94-7, Molecular Weight 182.18 F.W., Chemical Formula C9H10O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2914.19.0000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.