Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 3-Dimethyl-1-Pentene, 1mL

  • Mfr # D1248-1ML

  • Zoro # G8032217


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Molecular Weight
98.19 F.W.
CAS Number
3404-72-6
Chemical Formula
C7H14
Shipping Restrictions
Class 3, HS n.o. 2901.29.1010, PG II, UN3295
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1248-1ML
Zoro #
G8032217
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 mL

Details

Item
2,3-Dimethyl-1-Pentene
Chemical Grade
Reagent
Molecular Weight
98.19 F.W.
CAS Number
3404-72-6
Chemical Formula
C7H14
Shipping Restrictions
Class 3, HS n.o. 2901.29.1010, PG II, UN3295
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Container Type
Ampule
Application
GC Analysis
Product Type
2,3-Dimethyl-1-Pentene
Form
Liquid
Purity
98 %
Features
Air Sensitive
Container Material
Clear Glass
REMOVE - Previous PI Node
D
Volume
1 mL
MDL Number
MFCD00027075
Quantity
1
PubChem CID
18851

Description

2,3-Dimethyl-1-Pentene, CAS Number 3404-72-6, Molecular Weight 98.19 F.W., Chemical Formula C7H14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS n.o. 2901.29.1010, PG II, UN3295

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.