Zoro Homepage

2, 3-Dimethyl-1-Phenyl-5-Pyrazolone, 500g

  • Mfr # D1876-500G

  • Zoro # G8080681


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C11H12N2O
CAS Number
60-80-0
Chemical Container Type
Bottle
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1876-500G
Zoro #
G8080681
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2,3-Dimethyl-1-Phenyl-5-Pyrazolone
Chemical Container Material
Clear Glass
Chemical Formula
C11H12N2O
CAS Number
60-80-0
Chemical Container Type
Bottle
Molecular Weight
188.23 F.W.
Chemical Grade
Reagent
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
2,3-Dimethyl-1-Phenyl-5-Pyrazolone
Container Material
Clear Glass
Form
Powder
Shipping Restrictions
HS n.o. 2933.11.0000
Purity
99 %
MDL Number
MFCD00003146
Volume
500 g
REMOVE - Previous PI Node
D
Quantity
500
PubChem CID
2206

Description

2,3-Dimethyl-1-Phenyl-5-Pyrazolone, CAS Number 60-80-0, Molecular Weight 188.23 F.W., Chemical Formula C11H12N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2933.11.0000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.