Zoro Homepage

2, 3-Dimethyl-2, 3-Dinitrobutane, 10g

  • Mfr # D1822-10G

  • Zoro # G7933943


product price: $137.99
/ea
Free Shipping & Returns

Key Features

CAS Number
3964-18-9
Chemical Formula
C6H12N2O4
Chemical Grade
Reagent
Shipping Restrictions
Class 4.1/6.1, HS 2904.20.5000, PG III, UN2926
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1822-10G
Zoro #
G7933943
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
2,3-Dimethyl-2,3-Dinitrobutane
CAS Number
3964-18-9
Chemical Formula
C6H12N2O4
Chemical Grade
Reagent
Shipping Restrictions
Class 4.1/6.1, HS 2904.20.5000, PG III, UN2926
Chemical Container Material
Clear Glass
Molecular Weight
176.17 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
2,3-Dimethyl-2,3-Dinitrobutane
Purity
98 %
Form
Powder
Container Material
Clear Glass
Quantity
10
Volume
10 g
MDL Number
MFCD00007392
PubChem CID
77577
REMOVE - Previous PI Node
D

Description

2,3-Dimethyl-2,3-Dinitrobutane, CAS Number 3964-18-9, Molecular Weight 176.17 F.W., Chemical Formula C6H12N2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 4.1/6.1, HS 2904.20.5000, PG III, UN2926

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.