Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 3-Dimethyl-2, 3-Dinitrobutane, 25g

  • Mfr # D1822-25G

  • Zoro # G8018698


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Shipping Restrictions
Class 4.1/6.1, HS 2904.20.5000, PG III, UN2926
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
3964-18-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1822-25G
Zoro #
G8018698
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,3-Dimethyl-2,3-Dinitrobutane
Shipping Restrictions
Class 4.1/6.1, HS 2904.20.5000, PG III, UN2926
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
3964-18-9
Molecular Weight
176.17 F.W.
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C6H12N2O4
Application
GC Analysis
Container Type
Bottle
Product Type
2,3-Dimethyl-2,3-Dinitrobutane
Container Material
Clear Glass
Form
Powder
Purity
98 %
REMOVE - Previous PI Node
D
MDL Number
MFCD00007392
PubChem CID
77577
Quantity
25
Volume
25 g

Description

2,3-Dimethyl-2,3-Dinitrobutane, CAS Number 3964-18-9, Molecular Weight 176.17 F.W., Chemical Formula C6H12N2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 4.1/6.1, HS 2904.20.5000, PG III, UN2926

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.