Zoro Homepage

2, 3-Dimethylheptane, 1mL

  • Mfr # D1203-1ML

  • Zoro # G7949020


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Formula
C9H20
Chemical Container Size
1 mL
Shelf Life
24 mo
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1203-1ML
Zoro #
G7949020
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 mL

Details

Item
2,3-Dimethylheptane
Chemical Grade
Reagent
Chemical Formula
C9H20
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
3074-71-3
Molecular Weight
128.26 F.W.
Chemical Container Type
Bottle
Shipping Restrictions
Class 3, HS 2901.10.5000, PG III, UN1920
Container Type
Bottle
Application
GC Analysis
Product Type
2,3-Dimethylheptane
Form
Liquid
Container Material
Clear Glass
Purity
99 %
PubChem CID
26375
Quantity
1
MDL Number
MFCD00048819
Volume
1 mL
REMOVE - Previous PI Node
D

Description

2,3-Dimethylheptane, CAS Number 3074-71-3, Molecular Weight 128.26 F.W., Chemical Formula C9H20, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2901.10.5000, PG III, UN1920

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.