Zoro Homepage

2, 3-Dimethylpyrazine, 25mL

  • Mfr # D1525-25ML

  • Zoro # G8004768


product price: $59.89
/ea

Key Features

Shipping Restrictions
Class 3, HS 2933.99.8210, PG III, UN1993
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1525-25ML
Zoro #
G8004768
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2,3-Dimethylpyrazine
Shipping Restrictions
Class 3, HS 2933.99.8210, PG III, UN1993
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
108.14 F.W.
CAS Number
5910-89-4
Chemical Container Type
Bottle
Chemical Formula
C6H8N2
Container Type
Bottle
Application
GC Analysis
Product Type
2,3-Dimethylpyrazine
Container Material
Clear Glass
Form
Liquid
Purity
98 %
Features
Air Sensitive
Quantity
25
MDL Number
MFCD00006144
PubChem CID
22201
REMOVE - Previous PI Node
D
Volume
25 mL

Description

2,3-Dimethylpyrazine, CAS Number 5910-89-4, Molecular Weight 108.14 F.W., Chemical Formula C6H8N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2933.99.8210, PG III, UN1993

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.