2, 3-Dimethylpyrazine, 5mL
Mfr # D1525-5ML
Zoro # G8085931
product price: $23.19
/eaKey Features
Shipping Restrictions
Class 3, HS 2933.99.8210, PG III, UN1993
Chemical Container Material
Clear Glass
Chemical Formula
C6H8N2
Chemical Container Size
5 mL
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D1525-5ML
Zoro #
G8085931
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 mL
Details
Item
2,3-Dimethylpyrazine
Shipping Restrictions
Class 3, HS 2933.99.8210, PG III, UN1993
Chemical Container Material
Clear Glass
Chemical Formula
C6H8N2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
5910-89-4
Molecular Weight
108.14 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
2,3-Dimethylpyrazine
Features
Air Sensitive
Purity
98 %
Form
Liquid
Container Material
Clear Glass
PubChem CID
22201
Volume
5 mL
Quantity
5
MDL Number
MFCD00006144
REMOVE - Previous PI Node
D
Description
2,3-Dimethylpyrazine, CAS Number 5910-89-4, Molecular Weight 108.14 F.W., Chemical Formula C6H8N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2933.99.8210, PG III, UN1993
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.