Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 4-Diaminopyrimidine, 25g

  • Mfr # D2120-25G

  • Zoro # G7969661


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Formula
C4H6N4
CAS Number
156-81-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2120-25G
Zoro #
G7969661
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,4-Diaminopyrimidine
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C4H6N4
CAS Number
156-81-0
Chemical Container Material
Clear Glass
Molecular Weight
110.12 F.W.
Chemical Grade
Reagent
Container Type
Bottle
Application
GC Analysis
Product Type
2,4-Diaminopyrimidine
Container Material
Clear Glass
Features
Air Sensitive
Form
Powder
Shipping Restrictions
HS 2933.59.9500
Purity
98 %
Volume
25 g
PubChem CID
67431
REMOVE - Previous PI Node
D
Quantity
25
MDL Number
MFCD00038023

Description

2,4-Diaminopyrimidine, CAS Number 156-81-0, Molecular Weight 110.12 F.W., Chemical Formula C4H6N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.59.9500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.