2, 4-Diaminopyrimidine, 5g
Mfr # D2120-5G
Zoro # G8037537
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C4H6N4
Shelf Life
24 mo
CAS Number
156-81-0
Chemical Container Size
5 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2120-5G
Zoro #
G8037537
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
2,4-Diaminopyrimidine
Chemical Formula
C4H6N4
Shelf Life
24 mo
CAS Number
156-81-0
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
110.12 F.W.
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
2,4-Diaminopyrimidine
Purity
98 %
Shipping Restrictions
HS 2933.59.9500
Container Material
Clear Glass
Features
Air Sensitive
Form
Powder
REMOVE - Previous PI Node
D
Volume
5 g
Quantity
5
PubChem CID
67431
MDL Number
MFCD00038023
Description
2,4-Diaminopyrimidine, CAS Number 156-81-0, Molecular Weight 110.12 F.W., Chemical Formula C4H6N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.59.9500
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.