Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 4-Dibromopentane, 5g

  • Mfr # D1410-5G

  • Zoro # G7914109


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Molecular Weight
229.94 F.W.
Chemical Formula
C5H10Br2
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1410-5G
Zoro #
G7914109
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2,4-Dibromopentane
Chemical Grade
Reagent
Molecular Weight
229.94 F.W.
Chemical Formula
C5H10Br2
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
19398-53-9
Application
GC Analysis
Container Type
Bottle
Product Type
2,4-Dibromopentane
Features
Air Sensitive, Light Sensitive
Container Material
Clear Glass
Form
Liquid
Purity
98 %
Shipping Restrictions
Class 3, HS 2903.39.2050, PG III, UN1993
REMOVE - Previous PI Node
D
PubChem CID
137228
MDL Number
MFCD00039176
Volume
5 g
Quantity
5

Description

2,4-Dibromopentane, CAS Number 19398-53-9, Molecular Weight 229.94 F.W., Chemical Formula C5H10Br2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2903.39.2050, PG III, UN1993

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.