Zoro Homepage
This item is Discontinued.
Spectrum 2, 4-Difluoronitrobenzene, 25g D1636-25G

2, 4-Difluoronitrobenzene, 25g (Discontinued)

  • Mfr # D1636-25G
  • Zoro # G7919797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1636-25G
Zoro #
G7919797
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,4-Difluoronitrobenzene
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, N.O.S., 3, Pg III
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
446-35-5
Molecular Weight
159.09
Chemical Grade
Reagent
Chemical Formula
C6H3F2NO2

Description

2,4-Difluoronitrobenzene, CAS Number 446-35-5, Molecular Weight 159.09, Chemical Formula C6H3F2NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.